missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Laminated Polyester: ISO Safety Sign - No access for fork lift trucks and other industrial vehicles

Sign compliant to ISO 7010.

3.30€ - 7.45€

Specifications

Certifications/Compliance ISO 7010
Finish Gloss
Material Polyester
Adhesive Type Permanent Acrylic
For Use With (Application) Indoor and Outdoor
View More Specs

Products 4
Product Code Brand Diameter (Metric) Price Quantity & Availability  
Product Code Brand Diameter (Metric) Price Quantity & Availability  
15644607
View Documents
Brady™
822590
50 mm
5.05€
Pack of 2
In Stock
to see stock.
Add to basket
 
15654607
View Documents
Brady™
822592
100 mm
3.30€
Each
In Stock
to see stock.
Add to basket
 
15664607
View Documents
Brady™
822593
200 mm
4.20€
Each
Estimated Shipment: 18-12-2024
to see stock.
Add to basket
 
15674607
View Documents
Brady™
822594
315 mm
7.45€
Each
Estimated Shipment: 18-12-2024
to see stock.
Add to basket
 
Description

Description

  • Laminated polyester
  • For indoor and outdoor use
Specifications

Specifications

ISO 7010
Polyester
Indoor and Outdoor
-40°C to 110°C
Global
Gloss
Permanent Acrylic
0.099 mm
Round
Black on White
Videos
SDS
Documents

Documents

Product Certifications