missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bimos Labster, Clean Room Standing Aid
Click to view available options
:
Seat: 650 to 850 mm
Description
- Integral foam
- Height adjustment by safety gas spring
- No sharp edges
- Easy-care surfaces resistant to disinfectant
- Suitable for cleanrooms in air purity class 3, acc. to EN ISO 14644-1
- Polyamide flat base plate
Specifications
Specifications
| Product Type | Standing Aid |
| Color | Gray |
| Adjustable (Height) | 650 to 850 mm |
| Adjustable | Height |
| Certifications/Compliance | EN ISO 14644-1 |
| Height (Metric) Seat | 650 to 850 mm |
| Quantity | 1 Ea. |
| Seating Height | 650 to 850 mm |
| Footrest | No |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction