missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bimos Labster 3, Laboratory Chair
Easy-to-clean and designed for comfort.
Brand: Bimos 91016914
This item is not returnable.
View return policy
Description
- Auto-Motion technique
- Height adjustment by safety gas spring
- Seat and backrest made of artificial leather
- Disinfectant resistant
- Cleanroom class 3 according to EN ISO 14644-1
- GMP-safe
Specifications
Chair | |
550 to 800 mm | |
EN ISO 14644-1 | |
550 to 800 mm | |
1 Ea. | |
550 to 800 mm | |
Yes |
Green | |
Height | |
300 mm | |
Glides, Footring | |
Artifical Leather | |
12.0 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction