missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Protector™ Controlled Atmosphere Glove Boxes
Shop All Labconco Corporation Products
Click to view available options
Certifications/Compliance:
CE
UL, ETL, CAN/CSA
Material:
Fiberglass
Stainless Steel
Plug Type:
Schuko Plug
UK Plug
Voltage:
208/230 V
Unit Size:
Each
Description
Requires
Supporting base, vacuum pump for evacuating, inert gas for filling.
- Key Features
- Exceed Class 1 atmosphere containment conditions for oxygen permeation <1.67 ppm/min. per ISO 10648-2 test method
- Four manual valves with 0.375 in. compression fittings, two on the main chamber and two on the transfer chamber
- Automatic control of the main chamber pressure, main chamber evacuation and filling cycles, and transfer chamber evacuation and filling cycles
- Regulation of vacuum/pressure between -5 and +5 inches of water gauge in the main chamber and between 0 and -29.5 inches of mercury in the transfer chamber
- Mutable, audible/visual alarm that sounds when pressure/vacuum level is outside set limits
- Three-position foot pedal (increase gas/fill, off, evacuate/decrease gas)
- Factory-installed, rear-mounted, low profile stainless steel pressure relief bubbler at ±6 inches of water gauge
- Two rear-mounted inlet and outlet 0.75 in. OD compression fittings for easy connection to optional gas purifier or accessory drying train
- Factory leak-tested, no detectable leaks greater than 1x 10
- Additional Features
- LCD display of main chamber and transfer chamber pressure in inches of water, inches of mercury and mBar
- 0.38 in. thick laminated safety glass viewing window with 36.0W x 27.6 in.H (91 x 70 cm) viewing area
- Pair of neoprene gloves 0.015 in. thick, 30 in. long, size 9.75
- Two 8 in. ID epoxy-coated aluminum, double-grooved glove ports with neoprene gaskets
- Switches for light and electrical receptacle
- Two 25-watt fluorescent lights
- Dry-powder epoxy-coated, 18 and 20 gauge steel exterior panels
- Type 304 stainless steel liner with Type 304 stainless steel inner and outer transfer chamber doors, Type 304 stainless steel front panel
- Performance tested to maintain oxygen levels as low as 0.2 ppm and moisture levels as low as 1 ppm
- Oxygen permeation <0.16 ppm/min per ISO 10648-2
- One-piece molded fiberglass liner with clear acrylic inner and outer transfer chamber doors
- Performance tested to maintain oxygen levels as low as 0.4 ppm and moisture levels as low as 2 ppm
- Oxygen permeation <0.3 ppm/min per ISO 10648-2
Certifications
ETL listed, UL 61010-1 and CAN/CSA C22.2 No. 1010.1 conformity (North American models); CE marked (International models)
Warranty
One year warranty on parts and labor.
Specifications
Specifications
| Product Type | Glove Box |
| Lighting Type | Fluorescent (2 x 25 W) |
| Material | Fiberglass |
| Amperage | 10 A |
| Certifications/Compliance | CE |
| Depth (English) | 34.4 in. |
| Depth (Metric) | 87.4 cm |
| Display | LCD |
| For Use With (Application) | Controlled atmosphere sensitive materials |
| For Use With (Equipment) | AtmosPure™ Re-Gen gas purifier |
| Show More |
Korrigering av produktinnehåll
Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.
Produkttitel
Spot an opportunity for improvement?Share a Content Correction