missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ CentriVap™ Solvent Systems
Combines multiple concentration components into one easy for ordering and just by adding vacuum pump it will be ready to concentrate samples.
17375.00€
Specifications
Includes | Benchtop concentrator with Glass lid, cold trap, solvent insert, clear canister, 12 to 13mm rotor, vacuum tubing and 6 clamp |
---|
Includes: Includes: Benchtop concentrator with glass lid, cold trap, solvent insert, clear canister, 12-13mm rotor, vacuum tubing and six clamps
Product Code | Brand | Certifications | Electrical Requirements | Plug Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Certifications | Electrical Requirements | Plug Type | Price | Quantity & Availability | |||
10359142
|
Labconco™
7995811 |
CE | 230 V 50 Hz | International - Schuko |
17375.00€
Each |
Estimated Shipment: 07-05-2025
Log in to see stock. |
|||
Description
Combines multiple concentration components into one easy for ordering and just by adding vacuum pump it will be ready to concentrate samples.
- Benchtop style
- Lid type: glass
- Type/Application: solvents
- Accessories (Required): Diaphragm or Rotary Vane vacuum pump
Specifications
Benchtop concentrator with Glass lid, cold trap, solvent insert, clear canister, 12 to 13mm rotor, vacuum tubing and 6 clamp |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title