missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ CentriVap™ micro IR Vacuum Concentrator

Ideal for small throughput and sample sizes

Brand:  Labconco™ 7701030

 View more versions of this product

Product Code. 12018598

  • 9635.00€ / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Récupel-bijdrage uitgesloten

Includes:

PTFE coated aluminum rotor for 24 x 1.5mL samples and a CentriZap™ micro IR strobe light to view samples while the rotor is spinning

This item is not returnable. View return policy

Description

Description

Fits in tight spaces and is ideal for small throughput in molecular biology, proteomics, genomics, genetics, cell biology and drug discovery labs. Weighing only 20 lb., this personal-sized concentrator may be easily transported from lab to lab.

  • Compact dimensions: 8.8L × 10.4W × 8.9 in.H (22.4 × 26.4× 22.6cm); overall depth including glass trap: 12.9 (32.8cm)
  • PTFE coated chamber
  • Transparent infrared (IR) glass lid directs heat to the samples to speed evaporation and reduces cross contamination from condensation
  • Built-in PTFE coated diaphragm pump
  • Microprocessor-controlled 300W heater
  • Centrifugal motion of 1700 rpm
  • Built-in front-mounted analog vacuum gauge
  • Easy-to-read LCD display
  • 75mL glass trap
  • Quiet operation
  • Fast evaporation

Order Info

CentriZap micro IR Strobe Light Replacement (10-269-656) available separately.

Certifications

ETL, ETL-C listed (115V), CE Marked (230V)

Specifications

Specifications

CE, UL 612010A-1, CAN/CSA C22.2 No. 1010.1
1.5 mL
LCD
PTFE-coated Aluminum
Magnetic Induction Drive
Diaphragm
0 to 99 Hr. and 0 to 59 min.
Benchtop
8.8 in.
8.9 in.
10.4 in.
25 lb.
230 V 50/60 Hz
1 A
IR Emitting Transparent Glass
5.5 L/min.
Yes
160mbar
International - Schuko
1700rpm
24.0
1 Year
22.4 cm
22.6 cm
26.4 cm
11.3 kg
230 V
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.