missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ CentriVap™ Acid-Resistant Vacuum Concentration System

Offer maximum throughput processing upto 148 samples at once

19250.00€

Specifications

Closure Material Glass
Includes Acid resistant concentrator with Glass lid, cold trap, clear canister, acid insert, 12 to13mm Acid resistant rotor, Glass trap and vacuum tubing and 6 clamp
Pump Type Diaphragm or Rotary Vane
Total Count 148.0
Type Benchtop
View More Specs

Requires: Diaphragm or rotary vane vacuum pump


Products 1
Product Code Brand Amperage Electrical Requirements Frequency Voltage Price Quantity & Availability  
Product Code Brand Amperage Electrical Requirements Frequency Voltage Price Quantity & Availability  
12643105
View Documents Promotion Details
Labconco™
7983014
4 A 230 V 50 Hz 50 Hz 230 V
19250.00€
Each
Please to purchase this item. Need a web account? Register with us today!
Description

Description

Offer maximum throughput processing upto 148 samples at once

Vacuum Concentrator:

  • Acid-Resistant benchtop type with glass lid
  • Brushed stainless steel and glacier white, powder-coated steel exterior with blue accents
  • 300w heater with heat from OFF to HI (100°C) in one degree increments and heat time from 1 to 999 minutes
  • PTFE-coated chamber with Hastelloy shaft
Cold Trap:
  • HCFC/CFC-free refrigeration system with 1/3 hp compressor lowers cold trap to -50°C
  • Temperature graph that illuminates green when the collector coil reaches operating temperature

Certifications

CE marked (230V 50Hz model)

Compliance

ETL listed (115V model)

Specifications

Specifications

Glass
Diaphragm or Rotary Vane
Benchtop
Acid resistant concentrator with Glass lid, cold trap, clear canister, acid insert, 12 to13mm Acid resistant rotor, Glass trap and vacuum tubing and 6 clamp
148.0
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.