missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ Lab Fridge

Can be validated to FD X15-140 for temperature 5°C ± 3°C.Electronic controls with door-open and temperature alarms.

2896.80€

Specifications

Defrost Automatic
Insulation Polyurethane
Certifications/Compliance CE, ISO 14001, ISO 9001
Color White
Condenser Type Static
View More Specs

Products 1
Product Code Brand Capacity (Metric) Refrigerator Temperature Range (Refrigerator) Height (Metric) Exterior Price Quantity & Availability  
Product Code Brand Capacity (Metric) Refrigerator Temperature Range (Refrigerator) Height (Metric) Exterior Price Quantity & Availability  
13598870
View Documents
Liebherr™
LFKV 5443
544 L 1°C to 15°C 190 cm This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
N/A
Description

Description

  • Can be validated to FD X15-140, GLP-compliant.
  • Fan-assisted cooling +5°C ± 3°C.
  • Temperature range +3°C to +16°C.
  • Automatic defrost.
  • White-coated steel exterior finish.
  • Moulded inner liner with coved corners.
  • 55mm polyurethane insulation.
  • Door with lock, reversible on site.
  • Door-operated fan cut-out switch.
  • Access port Ø 15mm for external temperature probes to each compartment.
  • Access port Ø 30mm for validation on site, sited on the side wall at 1/3 of the height, to each compartment
  • Electronic controls with digital display with 0,1°C resolution.
  • Hi-low optical and acoustic temperature alarms with adjustable thresholds.
  • Optical and acoustic door-open alarm.
  • Volt-free contact for connection to a remote alarm system.
  • Alarm log with memory of the last 3 temperature alarms with time, date and duration.
  • Alarm log with memory of the last 3 power failure alarms with time, date and duration.
  • Min - max temperature memory.
  • +2°C safety thermostat to protect against product freezing.
Specifications

Specifications

Automatic
CE, ISO 14001, ISO 9001
Static
Polyurethane
White
50 Hz
Videos
SDS
Documents

Documents

Product Certifications