missing translation for 'onlineSavingsMsg'
Learn More

KS 5μS Test and Calibration Standards, WTW™

Product Code. 10123502
Click to view available options
Quantity:
250 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Easy device check by highly precise test resistors through featuring optimal measuring safety by PTB/NIST traceable standard solutions.

  • Calibration and test material for conductivity measurements
  • Test resistors and calibration solutions to test the meters with conductivity function as well as to calibrate the system from the device and conductivity measuring cell
  • Optimal measuring safety by PTB/NIST traceable standard solutions
  • Easy device check by highly precise test resistors
  • Pharmacopeia conform test kits
  • Test and calibration standard 5 μS/cm at 25 °C
TRUSTED_SUSTAINABILITY

Specifications

Packaging Borosilicate Glass
Quantity 250 mL
Color Colorless
Density 1.2g/cm3
Boiling Point 120°C
Physical Form Liquid
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'