missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Ultra-Ware™ Microfiltration Assembly with Stainless Steel Support (90mm)

Designed for large sample volumes or samples with high particulate loads that would tend to clog a 47mm diameter filter

Brand:  DWK Life Sciences 953805-0090

Product Code. 11818472

  • 1870.00€ / Each
Estimated Shipment: 16-09-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

This assembly with stainless steel support is used for filtering viscous or proteinaceous solutions or to produce ultra-clean filtrate.

  • Filtration rates are up to four times faster than 47mm filters
  • The funnel is graduated from 300 to 1000mL in 50mL increments
  • Prefilter size is 70mm diameter, and the approximate filter area is 38.5cm2
  • Connection to 1 liter filtration flask (available as an accessory) is made with a #8 silicone stopper
  • Maximum funnel capacity is 1100mL
  • This unit is supplied with a 304 stainless steel support screen, a glass support base, a 300mL graduated funnel, an anodized aluminum clamp and a # 8 silicone stopper
  • 80 x 80 304 stainless steel mesh, 0.0055 in. opening size, 19.4% open area, 0.007 in. wire diameter
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Stainless Steel (316)
13.75 in.
6.31 in.
1 L
35 cm
16 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.