missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Brand 5mm High Grade NMR Sample Tubes

Each tube meets rigid specifications for wall thickness, variation and camber so as to assure precise measurements and reproducibility.

Brand:  DWK Life Sciences 897220-0000

 View more versions of this product

Product Code. 11833143

  • 114.00€ / Pack of 5
Estimated Shipment: 04-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Precision-manufactured tubes designed for use in high-resolution NMR spectroscopy that characterizes organic molecules through measurement of the resonant frequencies of atomic nuclei. Research applications include analysis of polymer structures and organic solutions.

  • Made from Type I borosilicate glass
  • Wall thickness: 0.01475 in. (0.37mm)
  • Wall variation and camber depend, in part, on tube length
  • All sample tubes come with plastic compression-fit caps and sandblasted marking spots

TRUSTED_SUSTAINABILITY
Specifications

Specifications

0.19 in.
Borosilicate Glass
Compression-fit
±0.002 in.
±0.001 in.
150MHz
Cap
Cylindrical
0.38 mm
177.8 mm
Polyethylene
5 mm
0.165 in.
4.2 mm
Ideal for sealing directly to vacuum manifolds, joints or valves
7 in.
0.014 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.