missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Brand 3mm NMR Tubes

Each tube meets rigid specifications for wall thickness, variation and camber so as to assure precise measurements and reproducibility.

281.00€

Specifications

Diameter (English) Outer 0.11 in.
Material Borosilicate Glass
Closure Material Polyethylene
Closure Type Compression-fit
Diameter (Metric) Outer 3 mm
View More Specs

Products 1
Product Code Brand Camber (English) Concentricity (English) Field Strength Length (English) Price Quantity & Availability  
Product Code Brand Camber (English) Concentricity (English) Field Strength Length (English) Price Quantity & Availability  
11883133
View Documents
DWK Life Sciences
897840-0000
±0.00025 in. ±0.0005 in. 600 to 800MHz 7 in.
281.00€
Pack of 5
Estimated Shipment: 04-06-2025
to see stock.
Add to basket
 
Description

Description

Precision-manufactured tubes designed for use in high-resolution NMR spectroscopy that characterizes organic molecules through measurement of the resonant frequencies of atomic nuclei. Research applications include analysis of polymer structures and organic solutions.

  • Made from Type I borosilicate glass
  • Wall thickness: 0.01118 in. (0.28cm)
  • Wall variation and camber depend, in part, on tube length
  • All sample tubes come with plastic compression-fit caps and sandblasted marking spots

Specifications

Specifications

0.11 in.
Polyethylene
3 mm
2.4 mm
Cap
0.011 in.
Borosilicate Glass
Compression-fit
0.094 in.
Research applications include analysis of polymer structures and organic solutions
Cylindrical
0.28 mm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.