missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ Kipp Dispenser
65.00€ - 73.00€
Specifications
Product Type | Kipp Dispenser |
---|---|
Includes | Bottle |
Quantity | 1 Pack |
Thread Size | GL 29/32 |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
10798171
|
Lenz Laborglasinstrumente™
05476013 |
10 mL |
65.00€
Each |
Estimated Shipment: 13-01-2025
Log in to see stock. |
|||||
10100001
|
Lenz Laborglasinstrumente™
05476001 |
1 mL |
69.00€
Each |
Estimated Shipment: 23-01-2025
Log in to see stock. |
|||||
10252941
|
Lenz Laborglasinstrumente™
05476019 |
20 mL |
73.00€
Each |
Estimated Shipment: 23-01-2025
Log in to see stock. |
|||||
Specifications
Kipp Dispenser | |
Bottle | |
1 Pack | |
GL 29/32 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title