missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Heavy-Duty Beakers
327.04 EUR valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Use promo code "21690" to get your promotional price.
Click to view available options
Capacity (Metric):
250 mL
400 mL
1000 mL
2000 mL
Description
Heavy construction prolongs life
- With pouring spout
- With marking spot
- Have white graduations for approximating volume
- Accurate to ±5%
- Thick, uniform walls with extra wall thickness in tooled top rim
Compliance
Designed from ASTM™ E 960 Type II requirements.
Specifications
Accuracy | ±5% |
Capacity (English) | 67.62 oz. |
Diameter (English) Outer | 5.11 in. |
Diameter (Metric) Outer | 13 cm |
Capacity (Metric) | 2000 mL |
Material | Borosilicate Glass |
For Use With (Application) | Offer Superior Mechanical Strength and Durability, Provides Improved Safety When Used Under Extreme Conditions Such as Mechanized Washing and Rough Handling |
Graduation Range | 200 to 1800 mL |
Height (English) | 7.48 in. |
Height (Metric) | 19 cm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'