missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Conical-Bottom Glass Centrifuge Tubes, 10mL

Use these tubes for centrifugation up to 2980 RCF. KIMAX™ Conical-Bottom Glass Centrifuge Tubes are plastic shrink-wrapped in modular trays for cleanliness and safety. Manufactured from 51 expansion, low extractable borosilicate glass.

Brand:  DWK Life Sciences 45201-10

 View more versions of this product

Product Code. 11805771

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

Use these tubes for centrifugation up to 2980 RCF. KIMAX™ Conical-Bottom Glass Centrifuge Tubes are plastic shrink-wrapped in modular trays for cleanliness and safety. Manufactured from 51 expansion, low extractable borosilicate glass.

  • With conical shaped bottom
  • Tubes are made from borosilicate glass in compliance with ASTM Specification E438, Type I, Class A or B glass requirements
TRUSTED_SUSTAINABILITY
Specifications

Specifications

To contain
Glass
Reusable
13
Conical
Conical
Marking Spot
0.1 mL
USP, ASTM E 438
10 mL
Borosilicate Glass
0 to 0.2mL in ±0.05mL, >0.2 to 1mL in ±0.15mL, >1 to 3mL in ±0.1mL, >3mL in ±0.2mL
117 mm
Not Included
17 mm
2980 x g
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions