missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Wide Tip Opening Reusable Serological Pipets with Plugging Top

Product Code. 11898472
Click to view available options
Volume (Metric):
5 mL
10 mL
25 mL
Length (Metric):
350 mm
400 mm
Unit Size:
Pack of 12
Pack of 6
This item is not returnable. View return policy

Product Code. 11898472

Brand: DWK Life Sciences 37034B10

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

For use with viscous liquids, slurries and suspensions. Wide tip opening for fast delivery.

  • Constricted top for cotton-plugging
  • Color-coded options: 5mL (blue), 10mL (orange), 25mL (white)
  • Tip opening 3mm
  • Graduated: graduation intervals 0.1mL
  • Designed from ASTM Specification E1044, Style III requirements
  • Manufactured from 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements
TRUSTED_SUSTAINABILITY

Specifications

Calibrated Yes
Certifications/Compliance ASTM E1044
Diameter (Metric) Inner Large
Material Borosilicate Glass
Graduated Yes
Graduations 0 to 9.5 mL
Tolerance ±0.1 mL
Volume (English) 0.33 oz.
Color Orange
Volume (Metric) 10 mL
Length (Metric) 350 mm
Type Serological Pipet
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.