missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Conical-Bottom Glass Centrifuge Tubes: 5mL Capacity

Borosilicate Glass

Brand:  DWK Life Sciences 73785-5

 View more versions of this product

Product Code. 11863113

  • 291.00€ / Pack of 125
Estimated Shipment: 05-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Borosilicate Glass

  • Capacity: 5mL
  • O.D. x L: 13 x 110mm

TRUSTED_SUSTAINABILITY
Specifications

Specifications

USP, ASTM E 438
Single-use
13-415
110 mm
Not Included
Centrifuge Tube
5 mL
Borosilicate Glass
Conical
Conical
13 mm
2980 x g
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.