missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Conical-Bottom Glass Centrifuge Tubes: 15 mL Capacity

Product Code. 11888452
Click to view available options
Disposable:
Reusable
Single-use
Graduations:
0.1 mL
Permanent Red, 0.1 mL
Length (Metric):
118 mm
126 mm
130 mm
Unit Size:
Pack of 12
Pack of 125
This item is not returnable. View return policy

Product Code. 11888452

Brand: DWK Life Sciences 4560015_OLD

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Withstand centrifugation up to 2980 RCF

  • With conical shaped bottom
  • Tubes are made from borosilicate glass in compliance with ASTM Specification E438, Type I, Class A or B glass requirements

TRUSTED_SUSTAINABILITY

Specifications

Calibration To contain
Certifications/Compliance USP, ASTM E 438
Capacity (Metric) 15 mL
Disposable Reusable
Material Borosilicate Glass
Liner Material PTFE
Thread Size 15-415
Tolerance 0 to 0.2mL in ±0.05mL, >0.2 to 1mL in ±0.1mL, >1 to 3mL in ±0.15mL, >3mL in ±0.2mL
Shape Conical
Length (Metric) 130 mm
Bottom Shape Conical
Closure Type Screw Cap
Writing Area Marking Spot
Diameter (Metric) 17 mm
Graduations 0.1 mL
Product Type Centrifuge Tube
Max. RCF 2980 x g
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.