Learn More
DWK Life Sciences Kimble™ KIMAX™ 100mL 6 in. Short Cone Oil Centrifuge Tubes
KIMAX™ tube designed for field use in testing petroleum. Centrifuge tubes with 6-inch short cone.
Brand: DWK Life Sciences 45165-15
362.90 EUR valid until 2025-06-13
Use promo code "24123" to get your promotional price.
Description
- Calibrated to contain
- Top is tooled to accept snap cap 28150R-6
- Scale and legend are durable white ceramic enamel
- Different graduations than 45240
- Capacity 100mL
- Max RCF 800
- Tube OD 45mm, Length 165mm
- Shelf pack of 6, Case of 12
- 45241LF-100 features our proprietary Lazer-Fused™ technology for durable and precise marking and outstanding volumetric accuracy. For more information on our Lazer-Fused™ tubes, click here.
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements

Specifications
To contain | |
100 mL | |
Borosilicate Glass | |
0 to 0.1mL in ±0.02mL, >0.1 to 0.3mL in ±0.03mL, >0.3 to 0.5mL in ±0.05mL, >0.5 to 1mL in ±0.075mL, >1 to 1.5mL in ±0.1mL, >1.5 to 2mL in ±0.2mL, >2 to 3mL in ±0.3mL, >3 to 5mL in ±0.5mL, >5 to 10mL in ±0.75mL, >10 to 25mL in ±1mL | |
165 mm | |
45 mm | |
Centrifuge Tube |
USP, ASTM E 438, D4007 | |
Reusable | |
Used in the determination of residues in liquified petroleum (LP) gases | |
Conical | |
Conical | |
0 to 0.5 mL in 0.05 mL increments, 0.5 to 2 mL in 0.1 mL increments, 2 to 3 mL in 0.2 mL increments, 3 to 5 mL in 0.5 mL increments, 5 to 10 mL in 1 mL increments, 10 to 25 mL in 5 mL increments, and at 50 mL, 100 mL | |
800 x g |
Promotions
-
Multiple Manufacturers
Price-Shattering Deals on Lab Glassware
Stock up on lab beakers, flasks and more before these deals disappear.Promo Code: 24123Expires: 2025-06-14
New Offer Save Now
Your input is important to us. Please complete this form to provide feedback related to the content on this product.