Learn More
DWK Life Sciences Kimble™ ClearScrew Thread Sample Vials with Attached White Rubber Lined Caps
Packaged in corrugated trays with partitions
Brand: DWK Life Sciences 60811D-3
Description
- Small case quantities
- Manufactured from clear 33 expansion borosilicate glass
- Attached closed top black phenolic closures

Specifications
A | |
Clear | |
Borosilicate Glass | |
Screw | |
Phenolic | |
65 mm |
Rubber | |
19 mm | |
12 mL | |
3.2 dr. | |
Screw Cap (Closed-top) | |
144/Cs. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.