missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ ClearScrew Thread Sample Vials with Attached White Rubber Lined Caps
Packaged in corrugated trays with partitions
Brand: DWK Life Sciences 60811D1738
This item is not returnable.
View return policy
Description
- Small case quantities
- Manufactured from clear 33 expansion borosilicate glass
- Attached closed top black phenolic closures
Specifications
A | |
Clear | |
Borosilicate Glass | |
Screw | |
Phenolic | |
38 mm |
Rubber | |
17 mm | |
4 mL | |
1 dr. | |
Screw Cap (Closed-top) | |
200/Cs. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction