missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Vacuum/Gas Double Manifold with Glass Plugs

All-glass manifolds for connecting inert gas and vacuum sources

2500.00€

Specifications

Type Double Manifold
Includes 0.5 in. Medium wall tubing, stopcocks, 4mm bore Glass, lower vacuum chamber, 2 hose connections
Material Glass
Wall Tubing (English) 0.5 in.
Wall Tubing (Metric) 1.27 cm
View More Specs

Products 1
Product Code Brand No. of Ports Width (English) Width (Metric) Price Quantity & Availability  
Product Code Brand No. of Ports Width (English) Width (Metric) Price Quantity & Availability  
12836658
View Documents
DWK Life Sciences
216130-0005
5 17.7 in. 45 cm
2500.00€
Each
Please to purchase this item. Need a web account? Register with us today!
Description

Description

All-glass manifolds for connecting inert gas and vacuum sources

  • Fabricated from 0.5 in. medium-wall tubing
  • 4mm bore glass stopcocks with lower vacuum chamber spaced 85mm apart
  • Top right connection is for inert gas
  • Lower left connection is for vacuum

Specifications

Specifications

Double Manifold
Glass
1.27 cm
0.5 in. Medium wall tubing, stopcocks, 4mm bore Glass, lower vacuum chamber, 2 hose connections
0.5 in.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.