missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Straight Low Hold Up without Tip O-Ring PTFE Plug Hi-VAC Valves

With bended side arms to minimize liquid holdup

Brand:  DWK Life Sciences 826620-0004

Product Code. 11712235

  • 99.00€ / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Alert:

Polyacetal knob is not recommended for use over 110°C.

This item is not returnable. View return policy

Description

Description

  • With PTFE shaft seal to prevent contact between FKM o-rings and system and reduce outgassing

TRUSTED_SUSTAINABILITY
Specifications

Specifications

0 to 0.15 in.
0 to 0.4 cm
PTFE plug
010
Straight Valve
0.35 in.
0.9 cm
Borosilicate Glass
0 to 4 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions