missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Sterile Disposable Pasteur Pipet
Manufactured from 90 expansion soda lime glass conforming to USP Type III requirements.
121.00€ - 136.00€
Specifications
Certifications/Compliance | ASTM E732-80, USP Type III |
---|---|
Diameter (English) Inner | Tip Opening: 0.043 in. |
Diameter (Metric) Inner | Tip Opening: 0.11 cm |
Material | Soda Lime Glass |
Sterility | Sterile |
Product Code | Brand | Length (Metric) | Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Type | Price | Quantity & Availability | ||||
17161861
|
DWK Life Sciences
63B95P |
22.86 cm | Cotton-plugged Pasteur Pipet |
136.00€
Pack of 250 |
Estimated Shipment: 10-03-2025
Log in to see stock. |
||||
17151861
|
DWK Life Sciences
63A55P |
14.6 cm | Cotton-plugged Pasteur Pipet |
121.00€
Pack of 250 |
Estimated Shipment: 30-09-2025
Log in to see stock. |
||||
Description
SteriPettes are sterile, disposable Pasteur pipets.
- Produced from soda-lime, gamma-irradiated glass
- Offered in 5.75 in. and 9 in. lengths along with cotton plugged and non-plugged options
- Feature constricted tops for cotton plugging
Specifications
ASTM E732-80, USP Type III | |
Tip Opening: 0.11 cm | |
Sterile | |
0.067 oz. | |
Single-use |
Tip Opening: 0.043 in. | |
Soda Lime Glass | |
For IVF procedures | |
2 mL |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title