missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Right Angle without Tip O-Ring PTFE Plug HI-VAC Valves

For vacuum applications up to 5 x 10-7 torr

Brand:  DWK Life Sciences 826610-0004

 View more versions of this product

Product Code. 11792225

  • 135.00€ / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Alert:

Polyacetal knob is not recommended for use over 110°C.

This item is not returnable. View return policy

Description

Description

  • Comes with precision external thread for fine control
  • Non-rotating shaft with primary seal made with FKM o-ring on tapered seat
  • Full open position at 1-1/2 turns
  • Used as bleed at up to half turn
  • PTFE shaft can be used continuously at system temperatures of 230°C or intermittently at 275°C

TRUSTED_SUSTAINABILITY
Specifications

Specifications

0 to 0.15 in.
0 to 0.4 cm
PTFE plug
010
Right Angle Valve
0.3 in.
0.9 cm
Borosilicate Glass
0 to 4 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions