missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Parts for Microfiltration Assemblies
For use with ULTRA-WARE™ microfiltration assembly
Brand: DWK Life Sciences 953781-90
397.27 EUR valid until 2025-03-30
Use promo code "24134" to get your promotional price.
This item is not returnable.
View return policy
Description
For use with ULTRA-WARE™ microfiltration assembly

Specifications
Glass | |
Case of 1 | |
1000 mL |
ULTRA-WARE microfiltration assembly | |
Funnel | |
90 mm |
Promotions
-
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DWK Life Sciences Kimble™ Kontes™ Parts for Microfiltration Assemblies > Glass funnel; Filter size: 90mm
Spot an opportunity for improvement?Share a Content Correction