missing translation for 'onlineSavingsMsg'
Learn More
DWK Life Sciences Kimble™ Kontes™ KIMAX™ Tooled Top Narrow Mouth Reservoir Bottle with Bottom Hose Outlet Product Code.: 11757969
Estimated Shipment: 24-06-2025
to see stock.
Add to basket

DWK Life Sciences Kimble™ Kontes™ KIMAX™ Tooled Top Narrow Mouth Reservoir Bottle with Bottom Hose Outlet

Product Code. 11757969
5000 mL, 10
Click to view available options
Capacity (Metric):
10,000 mL
1000 mL
20 L
2000 mL
250 mL
500 mL
5000 mL
Stopper Number:
2
4
6
10
12
This item is not returnable. View return policy

Product Code. 11757969

Brand: DWK Life Sciences KC146075000

Estimated Shipment: 24-06-2025
to see stock.
Add to basket
Add to basket
This item is not returnable. View return policy

Glass hose connection outlet is fused to the bottle

  • KimCote™ plastic coating for added safety in the event of breakage
  • With white enamel marking spot
  • Rubber stopper used to cap narrow mouth tooled top
  • Glass conforms to ASTM™ E 438, Type I, Class A specifications

  • Sizes 250mL and 500mL accept 5/16 in. I.D. flexible tubing
  • Sizes 1000mL and larger accept 3/8 in. I.D. tubing

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 5000 mL
Capacity (English) 169.07 oz.
Diameter (English) 7.2 in.
Diameter (English) Inner Neck 1.65 in.
Diameter (Metric) Inner Neck 42 mm
For Use With (Application) Designed to store and discharge liquids via a bottom hose outlet
Includes Bottom hose outlet
Material Borosilicate Glass
Stopper Number 10
Mouth Narrow
Height (Metric) 320 mm
Product Type Reservoir Bottle
Height (English) 12.59 in.
Diameter (Metric) 183 mm
Diameter (English) Inner Tubing 0.37 in.
Diameter (Metric) Inner Tubing 9.52 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
DWK Life Sciences Kimble™ Kontes™ KIMAX™ Tooled Top Narrow Mouth Reservoir Bottle with Bottom Hose Outlet >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.