Learn More
DWK Life Sciences Kimble™ Kontes™ Filtration Assemblies: Flasks With Inner Joint 40/35, for 90mm Glass Assemblies
DWK Life Sciences Kimble Kontes Filtration Assemblies: Flasks With Inner Joint 40/35, for 90mm Glass Assemblies, Borosilicate Glass, Description: Funnel for 47mm assemblies, For Use With: Ultra-Ware 90mm all-glass Microfiltration Assembly, Standard Taper Joint: 40/35
390.00€
Specifications
For Use With (Equipment) | Ultra-Ware 90 mm all-glass Microfiltration Assembly |
---|---|
Material | Borosilicate Glass |
Standard Taper Joint | 40/35 |
Type | Flask |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | ||||||
11818542
|
DWK Life Sciences
953827-0000 |
1000 mL |
390.00€
Each |
Estimated Shipment: 08-09-2025
Log in to see stock. |
||||||
Description
DWK Life Sciences Kimble Kontes Filtration Assemblies: Flasks With Inner Joint 40/35, for 90mm Glass Assemblies, Borosilicate Glass, Description: Funnel for 47mm assemblies, For Use With: Ultra-Ware 90mm all-glass Microfiltration Assembly, Standard Taper Joint: 40/35
Specifications
Ultra-Ware 90 mm all-glass Microfiltration Assembly | |
Borosilicate Glass | |
40/35 | |
Flask |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.