Learn More
DWK Life Sciences Kimble™ Kontes™ Filtration Assemblies: Flasks With Inner Joint 40/35, for 90mm Glass Assemblies
DWK Life Sciences Kimble Kontes Filtration Assemblies: Flasks With Inner Joint 40/35, for 90mm Glass Assemblies, Borosilicate Glass, Description: Funnel for 47mm assemblies, For Use With: Ultra-Ware 90mm all-glass Microfiltration Assembly, Standard Taper Joint: 40/35
Brand: DWK Life Sciences 953827-0000
358.33 EUR valid until 2025-03-30
Use promo code "24134" to get your promotional price.
Description
DWK Life Sciences Kimble Kontes Filtration Assemblies: Flasks With Inner Joint 40/35, for 90mm Glass Assemblies, Borosilicate Glass, Description: Funnel for 47mm assemblies, For Use With: Ultra-Ware 90mm all-glass Microfiltration Assembly, Standard Taper Joint: 40/35

Specifications
Ultra-Ware 90 mm all-glass Microfiltration Assembly | |
40/35 | |
1000 mL |
Borosilicate Glass | |
Flask |
Product Suggestions
Customers who viewed this item also viewed
Promotions
-
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
Days
1Hours
7Minutes
59Seconds
57
Your input is important to us. Please complete this form to provide feedback related to the content on this product.