missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Screw-Thread N-51A Borosilicate Glass Sample Vials: Without Caps

Low extractable Kimax N-51A glass

Brand:  DWK Life Sciences 60910-1

 View more versions of this product

Product Code. 11888492

  • 70.80€ / Pack of 144
Estimated Shipment: 25-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Low extractable Kimax N-51A glass

  • Borosilicate glass sample vials without caps

Compliance

Kimax N-51A glass conforms to ASTM Type 1, Class B requirements.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

B
15 mm
4 mL
Screw
Kimble
Screw Cap
ASTM Type I
13-425
Clear
Borosilicate Glass
For general purpose
1 dr.
4 mL
45 mm
Expansion Vial
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.