missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Soxhlet Apparatus with Allihn Condenser, Complete unit
Designed from Fed. Spec. NNN-F-240
943.00€
Specifications
Product Type | Extraction Apparatus Assembly |
---|---|
Includes | Allihn condenser, soxhlet extraction tube |
Product Code | Brand | Capacity (English) | Height (English) | Length (English) Tube | Standard Taper Joint Top | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (English) | Height (English) | Length (English) Tube | Standard Taper Joint Top | Price | Quantity & Availability | ||
15304407
|
DWK Life Sciences
24005-50 |
16.9 oz. | 28.34 in. | 1.96 in. | 55/50 |
943.00€
Each |
Estimated Shipment: 02-07-2025
Log in to see stock. |
||
Description
- Complete assembly includes 09-551-10 Series Allihn condenser, 09-553 Series Soxhlet extraction tube with standard taper 24/40 joint at bottom, 09-552 Series flask
- All connected by interchangeable ground joints
- Hose connections on condenser accept 0.31 in. I.D. (8mm) flexible tubing
Specifications
Extraction Apparatus Assembly | |
Allihn condenser, soxhlet extraction tube |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title