missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Flat Bottom Screw threaded Culture Tubes
Without caps
334.00€
Specifications
Certifications/Compliance | USP Type I, ASTM E 438 Type I, Class B |
---|---|
Material | Borosilicate Glass |
Disposable | Single-use |
For Use With | For tissue culture and clinical chemistry |
Label Type | None |
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Length (Metric) | Thread Size | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Length (Metric) | Thread Size | Price | Quantity & Availability | ||
17750888
|
DWK Life Sciences
90H13100F |
8 mL | 13 mm | 100 mm | 13-415 |
334.00€
Pack of 1000 |
Estimated Shipment: 03-06-2026
Log in to see stock. |
||
Description
Without caps
Suitable for tissue culture work and general bacteriological use
- Borosilicate glass construction
- Flat bottom and without a marking area
- Trays are shrink wrapped in plastic film in modular trays
- Supplied without caps
Specifications
USP Type I, ASTM E 438 Type I, Class B | |
Single-use | |
None |
Borosilicate Glass | |
For tissue culture and clinical chemistry | |
Shrink Wrapped Tray |