missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Clear Screw Thread Sample Vials with Unattached PTFE-Faced/White Rubber Lined Closures

Product Code. 11892993
Click to view available options
Volume (Metric):
2 mL
4 mL
8 mL
12 mL
16 mL
24 mL
Height (Metric):
32 mm
45 mm
60 mm
65 mm
70 mm
85 mm
Diameter (Metric) Outer:
12 mm
15 mm
17 mm
19 mm
21 mm
23 mm
Closure Size:
13-425
15-425
18-400
20-400
8-425
Unit Size:
Pack of 200
This item is not returnable. View return policy

Product Code. 11892993

Brand: DWK Life Sciences 60812B3

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Unattached closed top black phenolic closures

  • Manufactured from clear 33 expansion borosilicate glass
  • Closures includes PTFE-faced/white rubber liners

TRUSTED_SUSTAINABILITY

Specifications

Closure Color Black
Classification A
Material (Liner) PTFE/Rubber
Color Clear
Diameter (Metric) Outer 19 mm
Material Borosilicate Glass
Volume (Metric) 12 mL
Thread Style Screw
Volume (English) 3.2 dr.
Closure Material Phenolic
Closure Type Screw Cap
Height (Metric) 65 mm
Certifications/Compliance ASTM Type I
Closure Size 15-425
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.