missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ ClearScrew Thread Sample Vials with Attached PTFE-Faced/White Rubber Lined Caps
Packaged in corrugated trays with partitions
Brand: DWK Life Sciences 60811B12
This item is not returnable.
View return policy
Description
- Small case quantities
- Manufactured from clear 33 expansion, borosilicate glass
- Attached closed top black phenolic closures
Spezifikation
A | |
Clear | |
Borosilicate Glass | |
Screw | |
Phenolic | |
35 mm |
PTFE/Rubber | |
12 mm | |
1.8 mL | |
0.5 dr. | |
Screw Cap |