missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ AmberScrew Thread Vials with Attached White Rubber Lined Closures
Attached closed top black phenolic closures
Brand: DWK Life Sciences 60911D1
This item is not returnable.
View return policy
Description
Attached closed top black phenolic closures
- Manufactured from amber 51 expansion borosilicate glass
- Closures with white rubber liners
- Vials packaged in corrugated trays with partitions
Specifications
Rubber | |
15 mm | |
4 mL | |
1 dr. | |
Screw Cap (Closed-top) | |
USP Type I |
Amber | |
Borosilicate Glass | |
Screw | |
Phenolic | |
45 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction