missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ AmberScrew Thread Vials with Attached Caps, 0.06in. Silicone Septa

Closures supplied with PTFE-faced, silicone septa

Brand:  DWK Life Sciences 60911S-5

Product Code. 11812963

  • 337.00€ / Pack of 72
Estimated Shipment: 27-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Manufactured from amber 33 expansion borosilicate glass
  • Open top white polypropylene closures attached
  • Vials packaged in corrugated trays with partitions
  • PTFE Thickness: 0.005 in.
  • Silicone Rubber Thickness: 0.06 in.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Amber
Borosilicate Glass
PTFE/Silicone
5.4 dr.
Screw Cap (Open-top)
28 mm
20 mL
Screw
Polypropylene
57 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions