missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ 2mL and 4mL Autosampler Vials without Closures:Screw Threads
Click to view available options
Color:
Amber
Clear
Closure Size:
13-425
8-425
Marking Spot:
No
Yes
Type:
Autosampler Vial
missing translation for 'unitSize'
Pack of 2000
Description
- Finish: Screw thread
Specifications
Specifications
| Color | Clear |
| Diameter (Metric) Outer | 15 mm |
| Material | Borosilicate Glass |
| Volume (Metric) | 4.0 mL |
| For Use With (Application) | Chromatography applications |
| Graduated | No |
| Height (English) | 1.77 in. |
| No. per Pack | 100 |
| Closure Type | Screw Cap |
| Height (Metric) | 45 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction