missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ AmberScrew Thread Vials without Closures

Product Code. 11823013
Click to view available options
Volume (English):
0.5 dr.
1 dr.
1.5 dr.
10 dr.
2 dr.
5 dr.
Closure Size:
13-425
15-425
24-400
8-425
missing translation for 'unitSize'
Pack of 200
This item is not returnable. View return policy

Product Code. 11823013

missing translation for 'mfr': DWK Life Sciences 609122857

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from amber 33 expansion borosilicate glass

  • Amber vials offer protection against harmful light and UV rays for light sensitive products.

TRUSTED_SUSTAINABILITY

Specifications

Color Amber
Diameter (Metric) Outer 28 mm
Material Borosilicate Glass
Volume (Metric) 20 mL
Thread Style Screw
Volume (English) 5 dr.
Closure Type Screw Cap
Height (Metric) 57 mm
Certifications/Compliance USP Type I
Closure Size 24-400
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.