missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ 20mL Glass Screw-Thread Scintillation Vials

Product Code. 11832943 Shop All Wheaton Science Products Products
Click to view available options
Material (Liner):
Foamed Polyethylene
Foil/Cork
Poly Seal Cone
Polyethylene Disc
Pulp-backed Foil
Closure Material:
Polypropylene
Urea
Closure Type:
Attached Screw Cap
Screw Cap
Closure Size:
22 mm
Unit Size:
Pack of 100
Pack of 500
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Product Code. 11832943

Brand: DWK Life Sciences 7450420

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Manufactured from clear KG-33 borosilicate glass

Variety of cap materials and liners available.

Order Info

Vials are packaged in cellular trays having alpha-numeric coordinates for fast and easy identification. Trays are shrink wrapped to preserve cleanliness. Each tray contains 100 vials, five trays per case. Caps come in polyethylene bags of 100.

TRUSTED_SUSTAINABILITY

Specifications

Material (Liner) Pulp-backed Foil
Color White
Material Borosilicate Glass
Volume (Metric) 20 mL
For Use With (Application) Fast and easy identification
Packaging Type Cellular Trays
Volume (English) 0.67 oz.
Product Line Kimble
Volume (Metric) Total 20 mL
Closure Material Polypropylene
Closure Type Attached Screw Cap
Quantity 100 Cases (Vial), 100 Bag (Cap)
Certifications/Compliance ASTM E438
Type Scintillation Vial
Closure Size 22 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.