missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Reusable Tubes with PTFE-Faced Rubber-Lined Screw Cap

Black phenolic cap with PTFE-faced rubber liner

Brand:  DWK Life Sciences 45066A-20150

 View more versions of this product

Product Code. 11858452

  • 1280.00€ / Pack of 192
Estimated Shipment: 11-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Black phenolic cap with PTFE-faced rubber liner

  • White marking spot
  • Black phenolic cap

TRUSTED_SUSTAINABILITY
Specifications

Specifications

ASTM E982, Type VI, Class B
Phenolic
125 mm
Marking Spot
18-415
Screw Cap
Black
25 mL
Borosilicate Glass
PTFE, Rubber
20 mm
Reusable Test Tube
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.