missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Brand Chromatography Column

Leak proof fit with all PTFE stopcock

Brand:  DWK Life Sciences 17800-22300

 View more versions of this product

Product Code. 11867413

  • 278.00€ / Each
Estimated Shipment: 19-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Reinforced top
  • Tooled lower end
  • O-ring added
  • Liquid tight seal over 0 to 100°C

TRUSTED_SUSTAINABILITY
Specifications

Specifications

0 to 100°C
Chromatography Column
300 mm
PTFE stopcock assembly
22 mm
120 mL
Glass
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions