missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Brand Chromatography Column

Leak proof fit with all PTFE stopcock

Brand:  DWK Life Sciences 17800-19300

 View more versions of this product

Product Code. 11847413

  • 240.00€ / Each
Estimated Shipment: 10-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Reinforced top
  • Tooled lower end
  • O-ring added
  • Liquid tight seal over 0 to 100°C

TRUSTED_SUSTAINABILITY
Specifications

Specifications

0 to 100°C
Chromatography Column
300 mm
PTFE stopcock assembly
19 mm
80 mL
Glass
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.