missing translation for 'onlineSavingsMsg'
Learn More

behr Labor-Technik™ KEX 250 F Soxhlet Extractor

Product Code. 10719794
Click to view available options
Capacity (Metric):
250 mL
Unit Size:
Each
This item is not returnable. View return policy
Récupel-bijdrage uitgesloten

Product Code. 10719794

Brand: behr Labor-Technik™ B00217732

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
Récupel-bijdrage uitgesloten

Complete Kompakt single sample extraction apparatus for Soxhlet extraction. behr Labor-Technik™ KEX 250 F Soxhlet Extractor System includes a spigot.

  • With spigot
  • For 100mL fat extraction
  • One sample position
  • Complete Kompakt single sample extraction apparatus:
    • Stand
    • Heating mantle
    • Hoses
    • Glassware
      • Round-bottom flask
      • Extractor
      • Dimroth reflux condenser
  • Infinitely variable heating regulation.
  • The use of extractors with a stopcock eliminates the need for any additional distillation after extraction
  • Condensers with screwed-on tubing nipples

Specifications

Product Type Soxhlet Extractor
Capacity (Metric) 250 mL
Height (Metric) 80 cm
Width (Metric) 23 cm
Weight (Metric) 7.5 kg
Frequency 50/60 Hz
Voltage 230 VAC
Wattage 450 w
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.