missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Drum Cradle

For easily moving and securing 55 gal. (208L) drums

Brand:  Justrite™ 08800

Product Code. 11950055

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

Loading bar grips drum before shifting it into horizontal position. Four wheels let you roll drum directly into safety cabinet capable of holding horizontally placed drums.

  • Loading bar grips drum chime before shifting it smoothly into horizontal position
  • Four wheels allow drum to be rolled directly into safety cabinet for horizontally placed drums
  • Load Capacity: 600 lb. (272kg)

Specifications

Specifications

Drum Cradle
600 lb.
Steel
90.17 cm
Easy moving and secure setup
37.75 in.
22.5 in.
1 Drum (55 gal.)
272 kg
35.5 in.
37.75 x 22.5 in. (96 x 57.15 cm)
Four wheels
96 cm
57.15 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.