Learn More
Unity Lab Services™ ISO Characterization Thermal Enclosure
ULS offers a full range of support services and programs for all instruments and supplies, regardless of manufacturer. Maximize your technology investments by anticipating and avoiding problems before they occur.
Brand: Unity Lab Services™ UMV-P9305
Additional Details : Weight : 0.80000kg
Description
- Determination of: setpoint deviation, erro indication, homogeneity, stability of the steady-state environment
- Measurements carried out for a working volume <2m3 delimited by nine sensors (at a given setpoint temperature) according to document FD X15-140, paragraphs 8.5; 8.6; 8.7; 8.8
- Temperature setpoint between -80°C and +200°C
- Acquisition over a period greater than or equal to 30 minutes
- Acquisition frequency: 1 measurement per minute minimum
- Provision using equipment according to national standards
- Values to be specified: Setpoint temperature, Maximum error tolerated
- Timelines: Consult us
Specifications
Thermal Enclosures | |
ISO | |
Characterization Report |