missing translation for 'onlineSavingsMsg'
Learn More
Learn More
WTW™ inoLab™ pH Benchtop Meters
Obtain precision measurements of pH and ORP with the documentation function to use in quality assurance, pharmaceutical industry, and everywhere GLP-supported documentation is required.
1105.00€ - 1605.00€
Specifications
Accuracy (mV) | ±0.3, ±1 |
---|---|
Accuracy (pH) | ±0.005, ±0.01 |
Accuracy (Temperature) | ±0.1K |
Data Management Details | Up to 10 records calibration memory, 500 manual datasets/5000 automatic memory |
For Use With (Application) | For measurements/documentation according GLP/AQA, AC and battery operation |
Product Code | Brand | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
11331832
|
WTW™
1AA310P |
290 x 190 x 80 mm |
1605.00€
Each |
Estimated Shipment: 08-10-2024
Log in to see stock. |
|||||
11344093
|
WTW™
1AA310 |
240 x 190 x 80 mm |
1105.00€
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Precise pH meter with documentation function to use in quality assurance, pharmaceutical industry and everywhere GLP-supported documentation is required
- Repeatable measuring results by automatic recognition of stable values
- Monitoring of the optimum measuring range via CMC function
- Secure and convenient operation via text menus in a bright graphic display
Specifications
±0.3, ±1 | |
±0.1K | |
For measurements/documentation according GLP/AQA, AC and battery operation | |
-2 to 20 ±0.01, -2 to 19.999 ±0.005 | |
±(1200.0 ±0.3mV) | |
LCD | |
IP-43 | |
3 Years | |
Yearly mean: <75%, 30 days/year: 95%, Other days: 85% | |
DIN or BNC/4mm banana | |
Up to 1000 hr. without backlight, 150 hr. with backlight |
±0.005, ±0.01 | |
Up to 10 records calibration memory, 500 manual datasets/5000 automatic memory | |
-2 to 20 | |
±1200, ±0.3 | |
1 to 3 | |
CE, cETLUS | |
0.8 kg | |
Four 1.5V AA batteries or four 1.2V NiMH | |
Automatic/Manual | |
Benchtop pH meter |