missing translation for 'onlineSavingsMsg'
Learn More

WTW™ inoLab™ Oxygen Meters
GREENER_CHOICE

Obtain optimum measurement of dissolved oxygen with the proven, galvanic oxygen sensors.

1735.00€ - 2770.00€

Specifications

For Use With (Application) For measuring DO with the proven galvanic DO sensors
Pressure Range 0.0 to 200, 0 to 1250mbar
Resolution (Temperature) 0.1°C
Accuracy (Temperature) ±0.1°C
Display Type Backlit Graphic LCD
View More Specs

Products 3
Product Code Brand Probe Type Price Quantity & Availability  
Product Code Brand Probe Type Price Quantity & Availability  
15103645
GREENER_CHOICE
View Documents Promotion Details
WTW™
1BA301
CellOx™ 325
2450.00€
Each
Estimated Shipment: 17-12-2024
to see stock.
Add to basket
 
11731426
GREENER_CHOICE
View Documents Promotion Details
WTW™
1BA300
None
1735.00€
Each
Please to purchase this item. Need a web account? Register with us today!
12693066
GREENER_CHOICE
missing translation for 'viewDocuments' Promotion Details
WTW™
1BA304
StirOx™ G
2770.00€
Each
Estimated Shipment: 28-11-2024
to see stock.
Zum Warenkorb hinzufügen
 
Beschreibung

Beschreibung

  • For measuring DO (dissolved oxygen) with the proven galvanic DO sensors
  • Benchtop meter with documentation function for dissolved oxygen – environmental area (BOD), industrial applications such as pharmaceutical research, beverage and food
  • Up to 10 calibrations recallable
  • Measures partial pressure, concentration and saturation
  • Built-in salinity correction to measure samples with salt content
  • Application-relevant oxygen measurement by three selectable oxygen sensors
  • Precise measurements based on automatic air pressure compensation
Spezifikation

Spezifikation

For measuring DO with the proven galvanic DO sensors
0.1°C
Backlit Graphic LCD
CE
9.12 x 7 x 2.37in.
3 Years
0.1, 1
0.01, 0.1mg/L
Up to 800hr.
17.7 cm
±0.5%
100/240 V
0.0 to 200, 0 to 1250mbar
±0.1°C
Up to 10 calibrations recallable
IP-43
0.8 kg
4 x 1.5V AA or 4 x 1.2V NiMH rechargeable batteries
0.00 to 90mg/L
-5°C to +105°C
23.1 cm
60.1 cm
100 /240V, 50/60Hz
50/60 Hz
Videos
Sicherheitsdatenblatt (SDS)
Dokumentation

Dokumentation

Zertifikate