missing translation for 'onlineSavingsMsg'
Learn More
Learn More
WTW™ inoLab™ Cond 7110 Conductivity Benchtop Meter
![GREENER_CHOICE](/content/dam/fishersci/glyphs/green_glyph.png)
A compact and well-equipped conductivity benchtop meter for two and 4 electrode cells for routine measurements without documentation.
Brand: WTW™ 1CA101
1471.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Easy to use
- Suitable for a wide range of applications with standard and special measuring cells
- Suitable for pure water measurements according to pharmacopeia
- With a large display and many functions
- Parameters such as salinity, specific resistance and TDS cover the determination of values not measured every day
- The connection of various special measuring cells lets you measure everything from pure water to highly concentrated solutions
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Meter with universal power supply, stand and operation manual. Incl. 4-electrode graphite conductivity cell TetraCon™ 325, 0.01mol/L KCl conductivity standard | |
0.450 to 0.500cm–1, 0.09 to 0.110cm–1, 0.800 to 0.880cm–1, 0.25 to 2.5cm–1, fix 0.01cm–1 | |
0 μS/cm to 1000 mS/cm | |
nLF, linear 0.000 to 3.000%, can be switched-off | |
0 to 1999 mg/L | |
0.1 | |
0 to 20 megohm | |
500 Manual or 5000 automatic data | |
inoLab™ Cond 7110 | |
-5°C to +105°C | |
±0.5% ±1 digit | |
8.5 cm |
±0.5% of value | |
5 | |
Up to 3 digits | |
0 to 70 ppt | |
Up to 3 digits | |
±0.1°C | |
LCD | |
cETLus, CE | |
Up to 3 digits | |
Conductivity Benchtop Meter | |
24.76 cm | |
17.78 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction