missing translation for 'onlineSavingsMsg'
Learn More

WTW™ inoLab™ 7110 Benchtop pH Meter
GREENER_CHOICE

A simple, easy-to-use lab pH meter for routine measurement with reproducible measuring results and increased measuring accuracy.

Brand:  WTW™ 1AA110

666.01 EUR valid until 2024-12-15
Use promo code "21658" to get your promotional price.


 View more versions of this product

Product Code. 11721435

  • 877.00€ / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Récupel-bijdrage uitgesloten
This item is not returnable. View return policy

Description

Description

  • Repeatable measuring results by automatic recognition of stable values
  • Secure operation: automated functions reduce the number of keys
  • Increased measuring accuracy by calibration timer with periodic reminders for calibration
  • Highly suitable for routine measurements in the lab, where automatic documentation is not a priority
  • With smooth, easy to clean surface
  • Available as a single meter, as a set with standard electrode with built-in T sensor, or as a set with a precision electrode
TRUSTED_SUSTAINABILITY
Specifications

Specifications

DIN socket, universal power supply, electrode arm and operation manual
±0.3, ±1
Current record calibration memory
-2 to 20
±1200, ±0.3
1 to 3
CE, cETLUS
3 Years
Automatic
DIN or BNC/4mm banana
240 mm
80 mm
±0.1K
±0.005, ±0.01
Ideal for routine measurements in the laboratory where automatic documentation is not the priority and for AC and battery operation
-2 to 20 ±0.01, -2 to 19.999 ±0.005
±(1200.0 ±0.3mV)
LCD
1 kg
AC power adapter or four AA batteries
-5°C to +105°C
Benchtop pH meter
190 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions