missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Innova™ 44 Incubator Shaker
Use these stackable shakers for high speed applications and heavy workloads. New Brunswick Scientific™ Innova™ 44 Incubator Shakers provide broad temperature capabilities for culturing a wide variety of organisms in flasks up to 5L.
19758.72€
Specifications
Electrical Requirements | 230 V, 50 Hz |
---|---|
Voltage | 230 V |
Holds | 5 L |
Product Type | Incubator Shaker |
Frequency | 50 Hz |
Product Code | Brand | Orbit | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Orbit | Price | Quantity & Availability | |||||
11325964
|
Eppendorf™
M1282-0002 |
25 mm |
19758.72€
Each |
Estimated Shipment: 02-04-2025
Log in to see stock. |
|||||
11335964
|
Eppendorf™
M1282-0012 |
51 mm |
19758.72€
Each |
In Stock
Log in to see stock. |
|||||
Descrizione
- Cast iron triple-eccentric counterbalanced drive
- Stackable – up to three units for maximum space savings
- Programmable Innova controls automatically changes temperature, speed, and optional photosynthetic and UV germicidal lights at timed intervals
- Versatile accessory platform (sold separately) accommodates flasks up to 5 L
- Slide-out platform mechanism – provides easy and effortless access to flasks located in the front and back of the shaker
- Built-in water reservoir humidifies chamber to reduce sample evaporation, while also protecting unit from spills, includes a drain for easy cleaning
- Pull-out service module allows access to all electronic and heating/cooling components, without having to unstack the units
Specifica
230 V, 50 Hz | |
5 L | |
50 Hz | |
119.3 cm | |
Innova 44 |
230 V | |
Incubator Shaker | |
87.3 cm | |
135 cm | |
0.01 to 99:59 hr. |
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto